missing translation for 'onlineSavingsMsg'
Learn More

SymLine™ Pipe Connection Pieces

These pipe connection pieces provide connection to the central collection point. Place the collecting container or canister where you want it: the pipe system can be exactly configured to suit your needs!

Brand:  SymLine™ 106430

101.33 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.


 View more versions of this product

Product Code. 10233090

  • 134.00 € / Each
Estimated Shipment: 31-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Wide range of connectors, branches and manifolds allow the pipe system to be connected precisely to the conditions in your laboratory
  • Specifications

    Specifications

    32 mm (f) to 32 mm (m)
    Angled
    PTFE-EL Sealing Ring and Knurled Nut
    Connecting Pipes with 32 mm OD
    32 mm
    Black
    150 mm
    HDPE-EC
    Tube System with SymLine™ FlexTube and FlexTubePro, Connectors, Distributors and Shut-off
    Connection for Pipe System