missing translation for 'onlineSavingsMsg'
Learn More

SymLine™ Pipe Connection Pieces

These pipe connection pieces provide connection to the central collection point. Place the collecting container or canister where you want it: the pipe system can be exactly configured to suit your needs!

Brand:  SymLine™ 106421

109.03 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.


 View more versions of this product

Product Code. 14746901

  • 143.00 € / Each
Estimated Shipment: 16-12-2024
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Wide range of connectors, branches and manifolds allow the pipe system to be connected precisely to the conditions in your laboratory
  • Specifications

    Specifications

    32 mm (f) to 32 mm (m)
    Curved
    PTFE-EL Sealing Ring and Knurled Nut
    Connecting Pipes with 32 mm OD
    32 mm
    Black
    90 mm
    HDPE-EC
    Tube System with SymLine™ FlexTube and FlexTubePro, Connectors, Distributors and Shut-off
    Connection for Pipe System
    Product Suggestions

    Product Suggestions

    Videos
    SDS
    Documents

    Documents

    Certificates
    Special Offers

    Special Offers