missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Falcon™ Pipet Controllers
Light, ergonomic controller designed for use with glass and plastic serological pipets
Brand: Falcon™ 357470
Includes:
- Two 0.2μm hydrophobic polytetrafluoroethylene (PTFE) filters
- Two 0.45μm hydrophobic polytetrafluoroethylene (PTFE) filters
- Three batteries
- Universal power supply
Description
The light, ergonomic, motorized pipet controller
Designed for use with glass and plastic serological
pipets from 0.5 to 100 mL volume ranges.
Conveniently positioned switches change operating modes and speeds quickly to handle different liquid volumes and viscosities. Aspirating and dispensing speed is controlled through the finger triggers. When fully charged, the batteries enable up to 8 hours of continuous use. The large LCD display clearly indicates battery status, pipetting mode and speed.
The Falcon Pipet Controller is supplied with:
• Two-position charging stand
• Universal battery charger,
• Three batteries
• Two 0.2 μm and two 0.45 μm hydrophobic
polytetrafluoroethylene (PTFE) filters
Additional filters are available as standard
accessories. The filters, pipet holder and nosepiece
are autoclavable.
Features
• Ergonomic design for exceptional comfort
• LCD display for continuous visualization of speed, modes and battery status
• Easy access to the battery compartment
• Easy maintenance
Specifications
Motorised pipette controller | |
1 | |
Serological Pipet | |
LCD | |
Glass and plastic serological pipettes | |
1 |
Autoclavable | |
0.2 μm and 0.45 μm | |
0.5 to 100 mL | |
PTFE | |
Two-position charging stand, universal battery charger, 3 x batteries, 2 x 0.2μm and 2 x 0.45μm hydrophobic PTFE filters |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction