missing translation for 'onlineSavingsMsg'
Learn More

BRAND™ Pipet Tips, 0.5 to 5mL
GREENER_CHOICE

Precision-molded from high purity, DiHEMDA- and oleamide-free, virgin polypropylene. Pipet Tips, 0.5 to 5mL allow pipetting from narrow volume measuring equipment. Clean, hydrophobic surfaces reduce sample retention, and increase accuracy and reproducibility.

34.30 € - 136.00 €

Specifications

Volume (Metric) 0.5 to 5 mL
Sterility Non-sterile
Color Colorless
Autoclavable Autoclavable
Length (Metric) 16 cm
View More Specs

Products 3
Product Code Brand Format Price Quantity & Availability  
Product Code Brand Format Price Quantity & Availability  
10135350
GREENER_CHOICE
View Documents
BRAND™
702605
TipBox
50.00 €
Pack of 28
In Stock
to see stock.
Edge
Add to basket
 
10530072
View Documents
BRAND™
702595
Bulk
34.30 €
Pack of 200
In Stock
to see stock.
Edge
Add to basket
 
10694721
View Documents
BRAND™
702600
Bulk
136.00 €
Pack of 1000
In Stock
to see stock.
Edge
Add to basket
 
Description

Description

  • Manufactured using only high-purity polypropylene, free from oleamide and diHEMDA.
  • Slender shape allows pipetting even from narrow volume measuring equipment such as volumetric flasks with NS 12/21.
  • Suitable for Transferpette™ and Thermo Fisher Scientific FINNPIPETTE™ microliter pipettes.
  • Clean, hydrophobic surfaces reduce sample retention, and increase accuracy and reproducibility.
  • Autoclavable at 121°C (2bar). 

 


Specifications

Specifications

0.5 to 5 mL
Colorless
16 cm
Slender
Non-sterile
Autoclavable
DiHEMDA- and oleamide-free
Polypropylene
Videos
SDS
Documents

Documents

Product Certifications