missing translation for 'onlineSavingsMsg'
Learn More

Falcon™ Pipette Controller, Standard Version
GREENER_CHOICE

A light, ergonomic, motorized pipette controller designed for use with glass and plastic serological pipettes with volumes ranging from 0.5 to 100 mL.

Brand:  Falcon™ 357469

321.24 EUR valid until 2025-02-21
Use promo code "24115" to get your promotional price.


Product Code. 16329656

  • 373.18 € / Each

Please to purchase this item. Need a web account? Register with us today!

Edge
Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Conveniently positioned switches quickly change operating modes and speeds to handle different liquid volumes and viscosities
  • Aspirating and dispensing speed is controlled through the finger triggers
  • When fully charged the batteries enable up to 8 hours of continuous use
  • The large LCD display clearly indicates battery status, pipetting mode, and speed
  • Additional filters are available as standard accessories
  • Filters, pipette holder, and nosepiece are autoclavable
  • Ergonomic design provides exceptional comfort
  • Quick access to the battery compartment
  • Easy maintenance
TRUSTED_SUSTAINABILITY
Specifications

Specifications

Suggested Replacement for 357470
1
Serological
LCD
Glass and Plastic Serological Pipets with Volume 0.5 to 100 mL
Standard Version
Falcon
0.5 to 100 mL
(2) 0.2 μm and (2) 0.45 μm Hydrophobic Polytetrafluoroethylene (PTFE) Filters
2-Position Charging Stand, Universal Power Supply, (4) Filters, (3) Batteries
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.