missing translation for 'onlineSavingsMsg'
Learn More

Hirschmann™ Pipetus™ Pipet Filler

Enables exact meniscus configuration through fine dispensing valves with valve pins made of ceramic compound. Hirschmann Instruments™ Pipetus™ Pipet Filler charges and dispenses medium at the press of a button. An exact and continuously adjustable pumping and suctioning speed can be selected for both filling and venting within five precisely harmonised performance stages.

Brand:  Hirschmann™ 9907200

Product Code. 10034270

  • 605.00 € / Each

Please to purchase this item. Need a web account? Register with us today!

Explore more special offers
This item is not returnable. View return policy

Description

Description

Exact meniscus configuration is enabled through fine dispensing valves with valve pins made of ceramic compound. The valves are free of wear and offer maximum chemical resistance. An exact and continuously adjustable pumping and suctioning speed can be selected for both filling and venting within five precisely harmonised performance stages. The integrated colour display shows the pipetting mode, speed levels and charging status of the battery. Battery charging is realised without contacts and controlled by a microprocessor in an inductive charging station. The sophisticated ergonomic shape aids non-fatiguing work.
  • NiMH batteries
  • Includes an inductive charging and park station
  • Standard wall bracket
  • Pump motor emits low noise levels and is free of vibration
  • Highly accurate pipetting enabled through fine dispensing valves with valve pins made of ceramic compound
  • The seat of all pipets is sealed absolutely tight with a silicone adapter
  • Hydrophobic PTFE diaphragm filter with 0.2 μm pore size
  • For measuring, volumetric and Pasteur pipets, from 0.1 ml to 200 ml
Specifications

Specifications

NiMH
0.2 μm
accurate pipetting
0.1 to 200mL
Pump Motor
240 g
PTFE
Pipette Filler
measuring, volumetric, and Pasteur pipets
230v charger with EURO plug, inductive charging and park station and standard wall bracket, pipet holder with safety valve and filter
EU
240 V
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
View accessory products
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.