missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Corning™ Plain Microscope Slides
Precleaned, ready to use
312.91 € - 411.00 €
Specifications
Material | Soda Lime Glass |
---|---|
Thickness (Metric) | 0.9 to 1.1 mm |
No. per Case | 5/Cs. |
No. per Pack | 1 |
Sterility | Non-sterile |
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Width (Metric) | Price | Quantity & Availability | |||||
11373805
|
Corning™
2947-75X50 |
50 mm |
411.00 €
Pack of 720 |
In Stock
Log in to see stock. |
|||||
11363805
|
Corning™
2947-75X38 |
38 mm |
312.91 €
Pack of 720 |
Estimated Shipment: 16-05-2025
Log in to see stock. |
|||||
Description
Precleaned, ready to use
- Made from soda lime glass
- Slides thickness: 0.9 to 1.10 mm
- Nonsterile
Specifications
Soda Lime Glass | |
5/Cs. | |
Non-sterile |
0.9 to 1.1 mm | |
1 | |
75 mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title