missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Motic™ CCIS™ EC-H Plan Phase Objective, Negative Phase
CCIS™ EC-H Plan Phase Objective, Negative Phase is compatible with all BA series microscopes
186.00 € - 533.00 €
Specifications
Type | CCIS, Plan Achromatic Phase Objective, Negative Phase |
---|---|
Field of View | EC-H Plan Phase |
For Use With (Equipment) | BA Microscope Series |
Quantity | 1 Ea. |
Product Code | Brand | Magnification Power | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Magnification Power | Price | Quantity & Availability | |||||
13435489
|
Motic™
1101001703391 |
10X |
186.00 €
Each |
Estimated Shipment: 04-03-2025
Log in to see stock. |
|||||
13425509
|
Motic™
1101001703421 |
100X |
533.00 €
Each |
Estimated Shipment: 04-03-2025
Log in to see stock. |
|||||
13475489
|
Motic™
1101001703401 |
20X |
220.00 €
Each |
Estimated Shipment: 04-03-2025
Log in to see stock. |
|||||
13445499
|
Motic™
1101001703411 |
40X |
361.00 €
Each |
Estimated Shipment: 04-03-2025
Log in to see stock. |
|||||
Description
- For use with BA Series Microscopes
- EC-H Plan Phase
- Negative Phase
- Magnifications/Numerical Apertures available:
- 10X/0.25 (WD=17.4mm)
- 20X/0.45 (WD=0.9mm)
- 40X/0.65/S (WD=0.5mm)
- 100X/1.25/S-Oil (WD=0.15mm)
Specifications
CCIS, Plan Achromatic Phase Objective, Negative Phase | |
EC-H Plan Phase | |
BA Microscope Series | |
1 Ea. |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title