missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ PP/PE Plastic Barrel Funnels
All-purpose funnels with suspension eyelet for safe filling of containers.
Brand: Buerkle™ 9602-0200
11.46 EUR valid until 2025-04-30
Use promo code "24155" to get your promotional price.
This item is not returnable.
View return policy
Description
- Manufactured from either polypropylene or polyethylene
- Available in a range of diameters
Specifications
200 mm | |
Polypropylene | |
Suspension eyelet |
22 mm | |
For Foodstuffs | |
Barrel Funnel |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Buerkle™ PP/PE Plastic Barrel Funnels > Top Diameter: 200mm
Spot an opportunity for improvement?Share a Content Correction