missing translation for 'onlineSavingsMsg'
Learn More

Fisherbrand™ Plastic Foam Stoppers

Product Code. 11901935
Encompass_Preferred
Click to view available options
Color:
Assorted
Unit Size:
Pack of 100
This item is not returnable. View return policy

Product Code. 11901935

Brand: Fisherbrand™ 1412740E

Only null left
Add to basket
Add to basket
This item is not returnable. View return policy

For test tubes and flasks

  • Easily compressed to form a snug-fitting stopper
  • When removed from container, they spring back to original shape

  • Permit air exchange and can be used over a wide range of temperatures; ideal for use with drosophilia vials
  • Withstand constant use and sterilization
  • Autoclavable and chemically resistant

Specifications

Diameter (Metric) Inner 4.5 cm
For Use With (Equipment) For 3.5 to 4.5cm test tubes and flasks openings
Length (Metric) 4.44 cm
Autoclavable Autoclavable
Color Assorted
Material Plastic
Product Type Plug Stopper
Sterility Sterile
Product Content Correction

The Fisher Scientific Encompass Program offers items which are not part of our distribution portfolio. These products typically do not have pictures or detailed descriptions. However, we are committed to improving your shopping experience. Please use the form below to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.