missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Sampling Systems™ Plastic Powder Funnels
Shop All Sampling Systems Products
Click to view available options
Diameter (Metric)Top:
100mm
150mm
200mm
250mm
350mm
Unit Size:
Each
Description
- Manufactured from either PP or HDPE
- Crevice-free
- Available in a range of diameter sizes
Specifications
Specifications
| Diameter (Metric)Top | 150mm |
| Diameter (Metric) Stem | 30mm |
| Material | Polypropylene |
| Color | White |
| For Use With (Application) | Loading powder into containers |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction