missing translation for 'onlineSavingsMsg'
Learn More

Epredia™ Plastic Slide Boxes

Store a lot of slides in a little space with these durable boxes.

Brand:  Epredia™ B1781

 View more versions of this product

Product Code. 12638336

This item is currently unavailable or has been discontinued.
View the product page for possible alternatives.
View alternative products »

Explore more special offers
This item is not returnable. View return policy

Description

Description

  • Durable ABS plastic construction and internal cork lining safeguards slides
  • Store and protect 25, 50 or 100 slides
  • Index card fits in lid to record slide titles
  • Numbered slots on box correspond to lid index to maintain organization
  • Lids separate from 25- and 50-slide boxes for easy storage and retrieval
  • Available in red, white or blue for color-coding or aesthetic preference
  • 50-slide box opens and shuts using a plastic latch; 100-slide box has a hinged lid with a metal clasp

Dimensions (closed)

25-Slide Box: 5.5" × 3.375" × 1.25" (9.5 × 8.3 × 3.8cm)
50-Slide Box: 8.25" × 3.375" × 1.25" (21 × 8.5 × 3cm)
100-Slide Box: 8.25" x 6.375" x 1.25" (21 x 16 x 3cm)

Please Note: Availability may vary by country.
TRUSTED_SUSTAINABILITY
Specifications

Specifications

25
25 slide box; Red
5.5 x 3.375 x 1.25 in. (9.5 x 8.3 x 3.8 cm)
3.8 cm
9.5 cm
3.375 in.
Red
25, 48, 50 Slides
1.25 in.
5.5 in.
ABS Plastic
8.3 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.