missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ LaboPlast™ Plastic Splinter-Proof Titrating Burettes
Allows for precise dosing and exact fine titration with the press button or micro-screw and precise discharge through the discharge jet. Buerkle™ Titrating Burettes with Shatter Protection has a plastic sheathing which increases resistance to breaking and protects against splinters.
Brand: Buerkle™ 9695-3050
94.76 EUR valid until 2025-01-31
Use promo code "23894" to get your promotional price.
This item is not returnable.
View return policy
Description
- Burette with splinter-proof sheathing
- Adjusted to Ex
- Burette made of borosilicate glass 3.3
- Shatter-proof, resistant to chemicals
- Sturdy stand
- Precise discharge jet, allowing very fine drops
- Parts in contact with medium: PE, PP, natural rubber, borosilicate glass
- Fast acting burette with Schellbach stripes based on Dr. Schilling's design
- Plastic sheathing which increases resistance to breaking and protects against splinters
- Allows for precise dosing and exact fine titration with the press button or micro-screw and precise discharge through the discharge jet
Specifications
50 mL | |
Borosilicate Glass, Polyethylene, Polypropylene, Natural Rubber | |
Schellbach Stripes, Splitter-Proof Sheathing, Storage Bottle and Immersion Tube | |
Titrating Buret |
92 cm | |
92 cm | |
0.1 mm | |
DIN |