missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Plastic Cylinder and Equipment Brushes

These lightweight, durable equipment brushes are made from FDA approved, BPA-free base resins with polyester bristles and attach to plastic threaded handles. Available dome-shaped (Cylinder Brush) and oblong shaped (Kettle Brush) for specialized cleaning.

Brand:  Micronova™ BRWH-40

 View more versions of this product

Product Code. 12775745


Requires : STAH or STAEH series handles
This item is not returnable. View return policy

Description

Description

The Micronova Plastic Cylinder and Equipment Brushes are available in two varieties with optional brush covers for fine cleaning and sanitization. The Cylinder Brush is dome-shaped for small tanks, carboys, duct work, and other cylinders, optional use with BRSC6-02 brush cover. The Kettle Brush is oblong shaped for small tanks, carboys and other production equipment, optional use with BRSC6-41 brush cover.

  • Lightweight, durable equipment brushes with polyester bristles
  • Ideal for small tanks, carboys, duct work, and other cylinders
  • Made from FDA approved, BPA-free base resins
  • Cylinder Brush is a round/ dome-shaped brush
  • Kettle Brush is an oblong shaped brush
  • Brush covers available for fine cleaning and sanitization
  • FDA approved for indirect food contact
  • ACME thread for attachment to STA series handles
  • Optional fabric covers available improve fine cleaning and sanitizing
Specifications

Specifications

Bottle Brush
Plastic
White
12.7 cm
Used to Clean The Bottoms and Sides of Rounded Vessels
40.6 cm
Polyester
Keep at ambient temperature
5 in.
Reusable
16 in.
1 Ea.
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot Number047760-000 Certificate TypeCertificate of Compliance Date25/02/2025 Catalog NumberBRWH-40
Lot Number045033-000 Certificate TypeCertificate of Compliance Date15/10/2024 Catalog NumberBRWH-40
Lot Number044355-000 Certificate TypeCertificate of Compliance Date09/08/2024 Catalog NumberBRWH-40
Lot Number036682-000 Certificate TypeCertificate of Compliance Date13/02/2023 Catalog NumberBRWH-40
Lot Number029748-000 Certificate TypeCertificate of Compliance Date15/12/2021 Catalog NumberBRWH-40
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Micronova™ Plastic Cylinder and Equipment Brushes > Color: White; Diameter 127 mm

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.