missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ Tapered Straight Connectors
BIOPHARMA

For straight connection of tubing with different diameters.

Brand:  Kartell™ 7051300

 View more versions of this product

Product Code. 11954349

  • 12.00 € / Pack of 10
In Stock
to see stock.
Edge
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

For straight connection of tubings with different diameters.

  • Constructed from polypropylene
  • Autoclavable
Specifications

Specifications

10-12 mm
Polypropylene
10 to 12 mm
10/Pk.
Straight
Autoclavable
0.39 in. to 0.47 in.
For straight connection of different diameter tubing
6.5mm bore
Straight Tapered Tubing Connector
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates

Certificates

A lot number is required to show results for certificates. To find your lot number on previous orders use our order status area.

5 results found
Lot Number Certificate Type Date Catalog Number
Lot NumberT24L15496 Certificate TypeCertificate of Compliance Date20/12/2024 Catalog Number7051300
Lot NumberT23S01483 Certificate TypeCertificate of Compliance Date10/11/2023 Catalog Number7051300
Lot NumberT22S01774 Certificate TypeCertificate of Compliance Date01/08/2023 Catalog Number7051300
Lot NumberT23S01398 Certificate TypeCertificate of Analysis Date08/05/2024 Catalog Number7051300
Lot NumberT23S01483 Certificate TypeDeclaration of Conformity Date08/02/2024 Catalog Number7051300
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title
Kartell™ Plastilab™ Tapered Straight Connectors > Bore Size: 6.5mm; 10/Pack

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.