missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BD Plastipak™ Concentric Luer-Lock Three-Piece Syringe
Eliminate the risk of allergic reactions to latex. BD Plastipak™ Concentric Luer-Lock Three-Piece Syringe has a latex free stopper in addition to a clear barrell for the perfect visualisation of syringe contents and bold scale printing.
Brand: BD 300912
This item is not returnable.
View return policy
Description
- Latex free stopper
- Clear barrell
- Bold scale printing
- Special silicon lubrication
- Retaining ring prevents accidental plunger rod withdrawal
- Concentric luer lock tip
- Volume - 10ml
- Sterile
- Box of 100
Specifications
CE marked, NF EN 20594-1, ISO 594-1 de december 1993, ISO 594-2 | |
Transparent | |
Yes | |
Concentric Luer-lock 3-piece Syringe | |
0.2 mL | |
10 mL | |
Yes |
Plastic | |
16.21 mm | |
85.48 mm | |
Single-use | |
100/Pk. | |
Concentric Luer Lock | |
Sterile |