missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Thermo Scientific™ Plates and Modules with Affinity Binding Surfaces
Click to view available options
Color:
Black
Clear
White
Product Type:
Breakable Module F8 (x12) in Frame
Lock-Well Module C8 (x12) in Frame
Microplate
Solid Module F8 (x12) in Frame
Surface Treatment:
Glutathione
Streptavidin
Total Volume (Metric) Well:
120 μL
350 μL
400 μL
Unit Size:
Pack of 15
Pack of 5
Description
Help reduce variability in molecular orientation with Thermo Scientific™ Plates and Modules with Affinity Binding Surfaces.
Affinity Capture Surfaces (Passive Streptavidin and Immobilizer Streptavidin, Nickel Chelate and Glutathione, BioBind)
- Highly specific binding
- Reduced variability in molecular orientation
- Immobilizer surfaces improve signal to noise ratios
- Streptavidin biotin interaction can be exploited to immobilize a wide range of biomolecules
Specifications
Specifications
| Detection Method | Colorimetric |
| Packaging | 5 Cases |
| Binding Type | Affinity |
| Color | Clear |
| Product Type | Breakable Module F8 (x12) in Frame |
| Volume (Metric) Working | 200 μL |
| Surface Treatment | Streptavidin |
| Total Volume (Metric) Well | 400 μL |
| Well Shape | Flat Bottom (F-well) |
| No. per Case | 5 |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction