missing translation for 'onlineSavingsMsg'
Learn More

Micronova™ Plastic Tube Brushes

A durable, 100% polypropylene brush that cleans tubes and small parts without scratching finely polished stainless steel surfaces and is flexible enough to pass through tank elbow fittings.

Brand:  Micronova™ BRPL-25S36

55.20 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.


Product Code. 15743807

  • 58.10 € / Each
Estimated Shipment: 06-02-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

Micronova Plastic Tube brushes are made from FDA compliant, 100% polypropylene bristles and handles. The narrow center cores, also polypropylene, are flexible enough to pass through tank elbow fittings.

  • Durable plastic brush for tubes and small parts
  • 100% polypropylene bristles and handle
  • Will not scratch finely polished stainless steel
  • Flexible enough to bend through fittings
  • FDA Compliant materials
Specifications

Specifications

Flexible Tube Brush
Polypropylene
Non-sterile
White
6.4 cm
Tube Brush to Clean Tubing and Small Parts
5 in.
91.4 cm
2 in.
Polypropylene
Flexible
Keep at ambient temperature
2.5 in.
Reusable
36 in.
1/4 in.
Chemicals
5.1 cm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers

Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.