Learn More
Platinum, 5% on alumina powder, reduced, Thermo Scientific Chemicals
Description
Platinum on Alumina (aluminum oxide) is catalyst material with applications in synthetic chemistry such as hydrogenation of functional groups. catalyst is recommended for selective hydrogenation reactions. The particle size of the catalyst is ideal for allowing fast separation from the reaction mixture.
This Thermo Scientific Chemicals brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific Chemicals.
Specifications
Specifications
Appearance | Powder |
Quantity | 5 g |
Solubility Information | Insoluble in water,moderately soluble in strong mineral acids. |
Form | Powder |
Chemical Name or Material | Platinum, 5% on alumina powder |
RUO – Research Use Only
Your input is important to us. Please complete this form to provide feedback related to the content on this product.