missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Watson-Marlow Pumpsil Platinum-cured Silicone Tubing
Pumpsil is platinum-cured silicone tubing predominantly used for single-use biopharmaceutical applications, pH control & media feed in fermentation.
105.00 € - 249.00 €
Specifications
Autoclavable | Autoclavable |
---|---|
Material | Platinum-cured Silicone |
Overall Length (Metric) | 5 m |
Thickness (Metric) | 1.6 mm |
Packaging Quantity | 1 Each |
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Inner | Price | Quantity & Availability | |||||
12486270
|
Watson-Marlow
913.AJ05.016 |
0.5 mm |
126.00 €
1 roll |
Estimated Shipment: 03-04-2025
Log in to see stock. |
|||||
12496270
|
Watson-Marlow
913.AJ08.016 |
0.8 mm |
105.00 €
1 roll |
Estimated Shipment: 29-01-2025
Log in to see stock. |
|||||
12406280
|
Watson-Marlow
913.AJ16.016 |
1.6 mm |
157.00 €
1 roll |
Estimated Shipment: 07-02-2025
Log in to see stock. |
|||||
12426280
|
Watson-Marlow
913.AJ48.016 |
4.8 mm |
249.00 €
1 roll |
Estimated Shipment: 28-01-2025
Log in to see stock. |
|||||
Description
- Developed for the biopharmaceutical industry, Pumpsil offers an ultra-smooth bore which helps minimise protein binding and ensure high purity in the finished product.
- Pumpsil is widely used for single-use biopharm applications, as well as pH control and media feed in fermentation, accurate metering, transfer and filtration. Absolute traceability with laser-etched part number, lot number and use-by-date. Fully documented biocompatibility and comprehensive validation pack.
Specifications
Autoclavable | |
5 m | |
1 Each | |
60 (Shore A) |
Platinum-cured Silicone | |
1.6 mm | |
Translucent |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title