missing translation for 'onlineSavingsMsg'
Learn More
Learn More
SI Analytics™ Connection Cables and Plugs
Shop All SI Analytics Products
Click to view available options
Length (Metric) Cable:
1 m
10 m
2 m
5 m
Type:
K 1 A
K 10 A
K2X
K5A
L 1 R
L 2 A
Plug Cable Combination
Unit Size:
Each
Description
- Coaxial plug for pH, redox, ammonia and sodium combination electrodes, pH and redox single electrodes as well as reference electrodes in Plus series. The L and LB series plugs are compatible. The LB sockets are matching colors with the BlueLine electrodes
- Electrode plug for reference electrodes from the predecessor series
- Plug for conductivity measuring cells with temperature sensor and oxygen cells, for older models
Specifications
Specifications
| Connector Types | Metrohm Instrument Plug |
| Type | L 1 R |
| Includes | 1m Coaxial Cable, Metrohm Instrument Plug |
| Length (Metric) Cable | 1 m |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction