missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Memmert™ Plug-in Tube Extensions for Oven
Use these tube extensions with Memmert ovens. Memmert™ Plug-in Tube Extensions for Ovens are designed for exhaust air ducting and connection by hose if necessary.
45.10 € - 121.00 €
Specifications
Type | Plug-in Tube Extension |
---|---|
Diameter (Metric) | 57 (Inside) mm, 60.3 (Outside) mm |
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | For Use With (Equipment) | Price | Quantity & Availability | |||||
15125543
|
Memmert™
B29718 |
Models U, UF TS, UNpa, S, I, ICP, IPP, IPS, HPP, ICH, 30, 55, 75, 110, 160, 260, 400, 450, 750, 1060 |
45.10 €
Each |
Estimated Shipment: 26-02-2025
Log in to see stock. |
|||||
15165586
|
Memmert™
B29719 |
Exhaust Air Ducting |
121.00 €
Each |
Estimated Shipment: 26-02-2025
Log in to see stock. |
|||||
Description
- Plug-in tube extension (outer diam. 60,3 mm, inner 57 mm)
- Angled
- Only models U, I, S
Specifications
Plug-in Tube Extension | |
57 (Inside) mm, 60.3 (Outside) mm |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title