missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Disposable Plunging Siphon
Dispose of the sampler instead of carrying out a complicated cleaning process. Buerkle™ Disposable Plunging Siphons are constructed of transparent polyethylene which resists adhesion and minimizes sample retention.
13.65 € - 35.35 €
Specifications
Product Type | Plunging Siphon |
---|---|
Material | HDPE |
Disposable | Single-use |
Color | Translucent |
For Use With (Application) | Suitable for Use with Foodstuffs |
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Capacity (Metric) | Price | Quantity & Availability | |||||
10780763
|
Buerkle™
5387-0050 |
75 mL |
13.65 €
Each |
In Stock
Log in to see stock. |
|||||
10530372
|
Buerkle™
5387-0075 |
175 mL |
25.65 €
Each |
In Stock
Log in to see stock. |
|||||
10520372
|
Buerkle™
5387-0100 |
275 mL |
35.35 €
Each |
In Stock
Log in to see stock. |
|||||
Description
After sampling strongly adhesive liquids, it can be more cost effective to dispose of the sampler than to carry out a complicated cleaning process.- Constructed of of a transparent polyethylene that resists adhesion of the sample material, minimizing sample retention on the plunger siphon.
- Contents are clearly visible.
Specifications
Plunging Siphon | |
Single-use | |
Suitable for Use with Foodstuffs |
HDPE | |
Translucent |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title