missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Grant Instruments™ PHMT Thermoshaker for Microtubes and Microplates
Click to view available options
Model:
PHMT-PSC24
PHMT-PSC24N
PHMT-PSC32
PHMT-PSC96
PMHT-PSC18
Holds:
24 x 1.5 mL Microtubes
24 x 2 mL Microtubes
32 x 0.2 mL, 12 x 1.5 mL Microtubes
32 x 0.5 mL/1.5 mL Microtubes
96-well PCR plate
Unit Size:
Each
Description
- Combines three instruments in one:
- Microtube and microplate thermoshaker
- Compact benchtop incubator
- Microtube and microplate shaker in cold or ambient temperatures
- 2-line LCD display clearly indicates both set and actual values for temperature, shaking speed and time.
- Interchangeable block for 20 or 12 microtubes provides flexibility for an easy change in application.
- Temperature calibration function to compensate for differences in the thermal behaviour of different tubes and samples.
- Operates extremely smoothly, quietly and consistently.
- Includes ‘soft’ start function for delicate samples.
- Fast start - acceleration 3 seconds.
- Compact and sturdy, with a low profile and small footprint.
Specifications
Specifications
| Orbit | 2 mm |
| Speed Range | 250 to 1400 rpm (increments 10 rpm) |
| Temperature Range (Metric) | Ambient +5° to 100°C |
| Holds | 24 x 2 mL Microtubes |
| Tube Capacity | 2.0 mL |
| Temperature Setting | 5°C to 100°C |
| Temperature Uniformity | 0.1°C at 37°C; 0.2°C at 60°C; 0.2°C at 100°C |
| Depth (Metric) | 230 mm |
| Height (Metric) | 130 mm |
| Width (Metric) | 205 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction