missing translation for 'onlineSavingsMsg'
Learn More
Learn More
BRAND™ PMP Staining Troughs
PMP construction. Includes two lids: one to help protect against evaporation when not in use and one with a handle slot facilitating the staining process.
Brand: BRAND™ 474300
153.40 EUR valid until 2025-12-31
Use promo code "25339" to get your promotional price.
This item is not returnable.
View return policy
Description
- PMP (polymethylpentene) construction
- Clear
- Dimensions: 101 x 83 x 70mm (without tray)
- Includes two lids

Specifications
Flat | |
Staining Trough | |
4 Pack | |
101 mm | |
70 mm |
Transparent | |
Staining | |
101 x 83 mm | |
83 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction