Learn More
Thermo Scientific™ Polar Series Accel 500 LC Cooling/Heating Recirculating Chillers
Designed based on customer input, these easy-to-use cooling/heating recirculating chillers offer full-range cooling for quick ramp-up and cool-down of your application. To ensure ease of use, all operational and preventative maintenance takes place through the front panel interface.
Brand: Thermo Scientific™ 223422100
4329.35 EUR valid until 2025-03-31
Use promo code "24119" to get your promotional price.
Description
Thermo Scientific™ Polar Series Accel 500 LC Cooling/Heating Recirculating Chillers offer 500 watts of cooling, with a working temperature range of -10° to +80°C. Dynamic, reliable and efficient—these powerful, compact chillers offer full-range cooling capabilities for quick ramp-up and cool-down of your application. Offered with choice of a force or force/suction pump, and USB communication—a perfect fit for your laboratory.
Features:
- Intuitive HMI interface with digital control and readout
- Small internal reservoir and ample cooling capacities translate into fast temperature ramp times
- Pump options available for increased pressure and flow for demanding applications
- System control allows easy operation and fill-and-drain procedure
- Easily accessible from the front panel so there is no need to reposition the machine to fill or drain
- Air-cooled refrigeration system allows you to place multiple units right next to each other
- Extremely quiet operation--less than 58 dBA
- Optional USB port for serial communication
Ordering Information:
Remote temperature control and communication are available on selected models. Contact 800-258-0830 for more information.
Warranty: 2 years
Services
2 years

Specifications
0.74 gal. | |
2.8 L | |
Digital | |
500 W | |
-10°C to +80°C | |
11.7 psi | |
±0.1°C | |
23.2 cm | |
62 cm | |
48.7 cm | |
30 kg | |
220/230V |
Force/Suction Pump; 220-230V/50Hz | |
UL listed, CE marked/CSA,WEEE, RoHS | |
Air-cooled | |
21 L/min. | |
2 kW | |
Force/Suction Pump with USB and Low Level Switch | |
9.1 in. | |
24.8 in. | |
19.2 in. | |
66 lb. | |
220/230 V 50 Hz | |
50 Hz |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Disclaimer to internal research use restriction: Any restrictions on the purchaser to utilize the product(s) for internal research purposes only does not apply to the product(s) on the web pages associated with this statement.