missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Medline™ CETI 8kg Polaris Analog Polarimeter
High-quality, low-cost analog polarimeter capable of measuring the rotation of optically active samples. Medline™ CETI 8kg Polaris Analog Polarimeter matches the performance of many digital instruments in the market today.
Brand: Medline™ 9100.0000M
This item is not returnable.
View return policy
Description
- Accepts sample tubes with lengths up to 220mm
- Used for measuring concentrations and optical rotations in the food, sugar, flavouring, fragrance, pharmaceutical, and chemical industries
- Supplied with two spare fuses, two test tubes (100 and 200mm), screwdriver, and instruction manual
Specifications
360° with 180°left/right rotation | |
0.05 (double vernier scale) |
Product Suggestions
Customers who viewed this item also viewed.
Viewing 1-4 of
9100.0000M
File size: 360.3 kB
MED003 Polarimeter Polaris
File size: 111.7 kB
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Medline™ CETI 8kg Polaris Analog Polarimeter > Measuring range: 360° with 180° left/right rotation
Spot an opportunity for improvement?Share a Content Correction