missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Scilabub™ Polyamide Fiber Protective Gloves
These Nomex™ polyamide heat resistant gauntlet gloves are resistant to 260°C (working temperature, dry heat only) with knitted fabric construction for extra comfort.
Brand: Scilabub™ GAU/NS
This item is not returnable.
View return policy
Description
- Heat-resistant (260°C working temperature, dry heat only)
- Low thermal conductivity
- Asbestos free
- Double thickness
- Knitted fabric for comfort
- Does not shrink or melt
- Unaffected by washing
- Hard wearing
- Conform to EN 388: 1 X 4 X and EN 407: 4 1 3 0 1 X
Specifications
CE Mark | |
Polyamide | |
Protective Gloves | |
Non-sterile |
Red | |
Powder Free | |
Small | |
Heat, Chemical |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction