missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Tenak™ Polycarbonate Boxes for Cryogenic Storage, 50 mm Box
Box with a forward-sloped base, high-contrast, and imprinted indexing on the transparent lid to ensure quick visual orientation.
Brand: Tenak™ TE22400
This item is not returnable.
View return policy
Description
- For use in liquid nitrogen freezers
- Include vent and drain hole
- Stackable
- Autoclavable
Specifications
Red | |
Cryogenic Storage | |
Cells (25) | |
5 x 5 | |
76 x 76 x 53 mm |
Polycarbonate | |
Liquid Nitrogen Freezers | |
8/Pk. | |
−196 to 121°C |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction