missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Arctic Squares™ Polycarbonate Boxes

Safely store vials in mechanical freezers and liquid nitrogen. Arctic Squares™ Polycarbonate Boxes are designed to help orient, identify and access vials with ease. Boxes have vent and drainage holes, and are stackable and autoclavable. Includes forceps and hinged lids for easy access.
66.65 € - 92.18 €
Specifications
Closure Type | Hinged Lid |
---|---|
Material | Polycarbonate |
Shape | Square |
Type | Cryo Box |
For Use With (Application) | Cryogenic Storage of Liquids |
Alert:
Works best with internally-threaded cryogenic vials.
Product Code | Brand | Color | Holds | Dimensions (L x W x H) | Includes | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Color | Holds | Dimensions (L x W x H) | Includes | Price | Quantity & Availability | |||||
11938084
![]() |
Fisherbrand™
HS23325A |
Red | 25 (1.5 to 2 mL Vials) | 76 x 76 x 53 mm | Lid |
78.60 €
Pack of 8 |
In Stock
Log in to see stock. ![]() |
|||||
11998004
![]() |
Fisherbrand™
HS23381B |
Assorted (Blue, Green, Purple, Red) | 81 (1.5 to 3 mL Vials) | 133 x 133 x 53 mm | Forceps, Hinged Lid |
70.85 €
Pack of 4 |
In Stock
Log in to see stock. ![]() |
|||||
11394055
|
Fisherbrand™
HS23381C |
Purple | 81 (3 to 5 mL Vials) | 133 x 133 x 96 mm | Hinged Lid | N/A | ||||||
11978004
![]() |
Fisherbrand™
HS23300D |
Blue | 100 (1.5 to 2 mL Vials) | 133 x 133 x 53 mm | Forceps, Hinged Lid |
66.65 €
Pack of 4 |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Safely store vials from -196°C to +121°C in mechanical freezers as well as liquid nitrogen.
- Available in various colors and sizes, including two height options for the 81-vial box.
- All boxes have vent and drainage holes, and are stackable and autoclavable.
- Designed with unique features to help orient, identify and access vials with ease.
- Hinged lids with built-in stop allows easy, one-handed access to samples in 81 and 100-well boxes.
- Forward-sloped base and high contrast indexing on the transparent lid ensure quick visual orientation.
- Magnetic tipped forceps on standard 81 and 100-well boxes help pick vials and remove boxes from freezer racking.
Specifications
Hinged Lid | |
Square | |
Cryogenic Storage of Liquids | |
-196°C |
Polycarbonate | |
Cryo Box | |
121°C |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Fisherbrand™ Arctic Squares™ Polycarbonate Boxes