missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brand™ Polycarbonate Desiccators
Includes polycarbonate lid, polypropylene base and desiccant tray. BRAND™ Polycarbonate Desiccators feature a venting stopper with non-return valve in lid and polychlorobutadiene rubber (CK) O-ring compressed by vacuum to provide the seal between lid and base. Light-weight and easy to handle.
130.00 € - 239.20 €
Specifications
Material | Polycarbonate Lid, Polypropylene Base and Dessicant Tray |
---|---|
Product Type | Desiccator |
Includes | Polychlorobutadiene rubber (CK) O-ring |
Product Code | Brand | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) Outer | Height (Metric) | Price | Quantity & Availability | |||||
10444641
|
Brand™
65805 |
170 mm | 195 mm |
130.00 €
Each |
Estimated Shipment: 16-04-2025
Log in to see stock. |
|||||
10202081
|
Brand™
65810 |
235 mm | 240 mm |
180.00 €
Each |
In Stock
Log in to see stock. |
|||||
10212081
|
Brand™
65815 |
285 mm | 300 mm |
239.20 €
Each |
In Stock
Log in to see stock. ![]() |
|||||
Description
- Includes polycarbonate lid, polypropylene base and desiccant tray.
- Venting stopper with non-return valve in lid.
- Polychlorobutadiene rubber (CK) O-ring, compressed by vacuum provides seal between lid and base.
- Light-weight and easy to handle.
Specifications
Polycarbonate Lid, Polypropylene Base and Dessicant Tray | |
Desiccator | |
Polychlorobutadiene rubber (CK) O-ring |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Brand™ Polycarbonate Desiccators