missing translation for 'onlineSavingsMsg'
Learn More

HUBER Polycarbonate Test Tube Rack

Test tube rack made of polycarbonate for 106A-E to 110A-E

Brand:  HUBER 6029

 View more versions of this product

Product Code. 10785016

  • 234.00 € / Each
Estimated Shipment: 10-01-2025
to see stock.
Explore more special offers
Add to basket
This item is not returnable. View return policy

Description

Description

  • Mmade of polycarbonate
  • For 106A-E to 110A-E
Specifications

Specifications

For 106 A-E to 110 A-E
20 x 17 mm dia.
Polycarbonate
55 mm
Product Suggestions

Product Suggestions

Videos
SDS
Documents

Documents

Certificates
Special Offers

Special Offers