missing translation for 'onlineSavingsMsg'
Learn More

Shield Medicare™ Klerwipe™ Sterile Dry Wipes

Product Code. 12847093
Click to view available options
Dimensions (L x W):
230 x 230 mm

Product Code. 12847093

Brand: Shield Medicare™ 3035500

Only null left
Add to basket
Edge
Add to basket

For use in cleaning and disinfection procedures. Shield Medicare Klerwipe™ Sterile Dry Wipes are highly absorbent, making them useful both for applying cleaning solutions and disinfectants and to clean up spills.

  • Packed and double bagged in Grade C (ISO Class 7) cleanroom before gamma irradiation at 25kGy
  • 115gsm circular knit polyester with laser sealed edges
  • Made from 68gsm binder free, hydroentangled cellulose/polyester blend
  • Made from non-abrasive polyurethane foam
  • Suitable for cleanroom use
  • Flexible Application
  • Suitable for direct product contact use

Specifications

Product Type Dry Wipe
Length (Metric) 200 mm
Width (Metric) 200 mm
Material Polyester
Absorbancy Low lint
Certifications/Compliance EN ISO 9001:2008, EN ISO 13485:2003
Dimensions (L x W) 230 x 230 mm
For Use With (Application) Suitable for cleanroom use
Packaging Quantity 100 Pk.
Sterility Sterile
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.