missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Cryogenic Polyolefin Labels, Roll
Designed to adhere without breaking in cryogenic freezer conditions. Cryogenic Polyolefin Labels can withstand extreme temperatures, boiling, autoclaving, caustic agents and centrifuging without peeling, cracking or degrading. Available in rolls or printer sheets in two sizes.
Brand: Fisherbrand™ HEALCRY-1700
151.92 EUR valid until 2024-12-31
Use promo code "21676" to get your promotional price.
Description
For secure uncompromised labeling for cryovials and microtubes.- Disposable labels made with chemically inert, flexible polyolefin material.
- Acrylic adhesive adheres to most plastics (100% virgin PP tubes recommended), glass and metals.
- Unique label/adhesive combination expands and contracts together with temperature fluctuations.
- Pre-cut, peel off labels on convenient no-jam printer sheets.
- 33 x 13 mm labels ideal for cryovials and standard 1.5 mL or 2.0 mL tubes.
- Temperature resistant from -196°C to +150°C.
- Cryogenic freezer storage conditions.
- Liquid and vapor phase LN2.
- Water baths to 100°C.
- Autoclaving and moderate ovens to 150°C.
- Resistant to most solvents and caustic agents.
- Centrifugation
Specifications
Autoclavable | |
White | |
Polyolefin | |
Non-sterile | |
Cryovials and standard 15 mL or 20 mL micro tubes | |
-196°C to +150°C |
Acrylic | |
Roll | |
Labels | |
Labeling for items used in conjunction with cryogenic storage, LN2 use, centrifugation, autoclaving, water baths and boiling | |
1700 Pk. | |
32.5 x 12.5 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction