missing translation for 'onlineSavingsMsg'
Learn More

Brady™ Polyester Labels

Polyester Labels are ideal for asset tracking, barcode labelling, circuit board labelling, component and equipment labelling, data and telecommunications labelling, electrical labelling, general identification, inventory and inspection labelling.

173.00 € - 226.00 €

Specifications

Description Polyester Labels for BBP33/i3300 Printers
Adhesive Type Permanent Acrylic, Permanent
Finish Gloss
Material Polyester
Print Technology Thermal Transfer
View More Specs

Products 2
Product Code Brand Color Width (Metric) HeightMetric Price Quantity & Availability  
Product Code Brand Color Width (Metric) HeightMetric Price Quantity & Availability  
13531460
View Documents
Brady™
142886
Transparent 76.2 mm
226.00 €
Each
Estimated Shipment: 22-01-2025
to see stock.
Add to basket
 
13521460
View Documents
Brady™
143081
White 76.2 mm
173.00 €
Each
Estimated Shipment: 20-12-2024
to see stock.
Add to basket
 
Description

Description

  • Abrasion-resistant, chemical-resistant, corrosion-resistant, humidity-resistant, UV-resistant, and weather-resistant.
Specifications

Specifications

Polyester Labels for BBP33/i3300 Printers
Gloss
Thermal Transfer
1
1500 Labels/Box
Rectangle
0.003 in.
28.58 mm
1 in.
3 in.
Permanent Acrylic, Permanent
Polyester
Labels
-70°C
1500 Pk.
LabelMark, MarkWare
0.076 mm
25.4 x 76.2 mm
25.4 mm
76.2 mm
Videos
SDS
Documents

Documents

Product Certifications