missing translation for 'onlineSavingsMsg'
Learn More
Learn More
This item is not returnable.
View return policy
Specifications
ASTM E–2072-00 / ASTM E–2073-00; ASTM E-162; ASTM E-648; ASTM E-662; IMO Resolution A.752 (18); ISO / CD 15370; Marine Safety Committee MSC.27 (61); DIN 67 510 (parts 1-4) and PSPA Standard 002 Part 2. Meets OSHA 1910.37; Lloyd's Register SAS F050294.p | |
Polyester | |
Permanent Acrylic | |
Exit and directional signs, identification of fire alarms and extinguishers, low location egress pathway markings, and directional systems for escape or evacuations routes | |
0.049 mm | |
-40°C to 80°C | |
Door handle background - Right turn | |
Photoluminescent on Green |
DOORHANDLE Right Turn Photolum 100x250mm | |
1 Ea. | |
Polyester long afterglow | |
255 mm | |
100 mm | |
100 x 255 mm | |
Door Sign |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction