Learn More
Brady™ Polyester Thermal-Transfer Printable Labels
Polyester Thermal-Transfer Printable Labels are made of permanent polyester (B-423), which is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
Brand: Brady™ 800536
416.10 EUR valid until 2025-04-30
Use promo code "24223" to get your promotional price.
Description
- Glossy white finish with permanent acrylic is thermal transfer printable
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- Meets requirements of a halogen-free material per DIN VDE 0472 part 815
- Service temperature of -94 to 230° F (-70 to 110° C)
Specifications
2005/618/EC MCV amendment to RoHS Directive 2002/95/EC | |
Thermal Transfer Printable Labels | |
White, Transparent | |
Self-laminating | |
Thermal Transfer | |
Laboratory identification such as vials, centrifuge tubes, test tubes, straws, and slides | |
1 | |
Rectangle with Rounded Corners | |
-196°C to +110°C | |
21.7 mm | |
40 mm | |
12.7 mm | |
9.00 mm |
BPTLAB-20-461-2.5 | |
Acrylic, Permanent | |
Matte | |
Polyester | |
Thermal Transfer Printer Label | |
BBP11, PR200Plus, PR300Plus, PR600Plus, BP1244, BP1344, BP4000, BP4320 | |
1000/Pk. | |
40W x 15 mmH | |
0.012 mm | |
15 x 40 mm | |
30 mm | |
15 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.