missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Thermal-Transfer Printable Labels
Polyester Thermal-Transfer Printable Labels are made of permanent polyester (B-423), which is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
Brand: Brady™ 030137
This item is not returnable.
View return policy
Description
- Glossy white finish with permanent acrylic is thermal transfer printable
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- Meets requirements of a halogen-free material per DIN VDE 0472 part 815
- Service temperature of -94 to 230° F (-70 to 110° C)
Specifications
UL recognized, CSA accepted, AGA approved, Halogen free (DIN VDE 0472/part 815) | |
Acrylic, Permanent | |
Gloss | |
Polyester | |
Thermal Transfer Printer Label | |
BBP11, BP1244, BP1344, BP2461, BP3481, BP6441, MVP200, MVP300, 300XPlusII, 360XPlusII, 600XPlusII, PR200Plus, PR300Plus, PR600Plus, IP300, IP600 | |
1000/Pk. | |
76.20W x 50.8 mmH | |
0.019 mm | |
76.20 mm | |
50.8 mm |
Thermal Transfer Printable Labels | |
White | |
IP™ Enabled | |
Thermal Transfer | |
Asset identification, rating and nameplate labels | |
1 | |
Rectangle | |
-70°C to +110°C | |
53.98 mm | |
81.28 mm |