missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Brady™ Polyester Thermal-Transfer Printable Labels
Polyester Thermal-Transfer Printable Labels are made of permanent polyester (B-423), which is ideal for electronic PCB and component identification, bar code labels, rating plates and solar panel identification.
Brand: Brady™ 236715
88.02 EUR valid until 2024-12-31
Use promo code "21841" to get your promotional price.
This item is not returnable.
View return policy
Description
- Glossy white finish with permanent acrylic is thermal transfer printable
- RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC; UL approved; CSA accepted
- Meets requirements of a halogen-free material per DIN VDE 0472 part 815
- Service temperature of -94 to 230° F (-70 to 110° C)
Specifications
RoHS compliant to 2005/618/EC MCV amendment to RoHS Directive 2002/95/EC, UL Recognized, CSA Accepted | |
Thermal Transfer Printable Labels | |
White | |
Polyester | |
Thermal Transfer Printer Label | |
BBP11, PR200Plus, PR300Plus, PR600Plus, BP1244, BP1344, BP4000, BP4320 | |
2 | |
Rectangle | |
-70°C to +110°C | |
22.05 mm | |
38.1 mm | |
31.75 mm |
BPT-6-8423-2.5 | |
Acrylic, Permanent | |
Satin | |
Thermal Transfer | |
Circuit board and component identification, Laboratory identification | |
50.1 mm | |
1 Ea. | |
38.1W x 19 mmH | |
0.017 mm | |
19.05 x 38.10 mm | |
108 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction