Learn More
Fisherbrand™ Tough Spots™ Tube Labels
Ensure microtube labels stay put through any lab procedure. Tough Spots™ Tube Labels won’t peel or migrate, even with exposure to extreme temperatures, caustic agents or centrifugation. Pre-cut round labels in two sizes are available in a variety of colors. 1,000 labels per roll.
Brand: Fisherbrand™ HEAT-SPOTS
72.90 EUR valid until 2024-12-31
Use promo code "21745" to get your promotional price.
Description
Superior to conventional tapes and labels for use in research and clinical laboratories.
- Constructed of thin, chemically inert polyolefin with strong acrylic adhesive.
- Adheres to most plastic, glass and metal mictrotubes and other items.
- Labels won’t peel or migrate so they can slide easily in centrifuge rotors without binding or catching.
- Wide assortment of colors for easy sample or researcher identification.
- Round, pre-cut, peel-off labels for tube tops in convenient dispensing rolls.
- Sized for microcentrifuge tubes.
- 9.5 mm diameter Tough Spots are ideal for 0.5 mL microtubes.
- 13 mm diameter Tough Spots are ideal for 1.5 / 2.0 mL tubes.
Withstands extreme environments so tubes stay clearly identified.
- Heat: steam autoclaving, boiling water
- Cold: freezer temperatures to -80°C
- Organic solvents and caustic agents
- Centrifugation
Specifications
Autoclavable | |
White | |
Matte | |
Polyolefin | |
Labels | |
Microcentrifuge tubes and other containers in the research and clinical laboratory | |
2 | |
Round | |
0.4375 in. | |
0.4375 in. |
Acrylic | |
Blank | |
Roll | |
Single-side Printable | |
Non-sterile | |
0.5 mL Tubes | |
1000 Pk. | |
-196°C to +80°C | |
11 mm | |
11 mm |
Your input is important to us. Please complete this form to provide feedback related to the content on this product.