missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
Capacity Metric: 10 L
- Screw on cap
- With carry handle
Specifications
Specifications
Capacity (English) | 2.6 gal. |
Capacity (Metric) | 10 L |
Diameter (Metric) Outer | 205 mm |
Height (Metric) With Closure | 378 mm |
Material | Polyethylene |
Product Type | Aspirator Bottle |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
S Murray™ Polyethylene, Aspirator Bottle >
Spot an opportunity for improvement?Share a Content Correction