missing translation for 'onlineSavingsMsg'
Learn More
Learn More
ratiolab™ Polyethylene Cleanibag System
Click to view available options
Capacity (Metric):
6.5 L
8 L
Height (Metric):
300 mm
450 mm
Unit Size:
Pack of 1000
Description
- Self-adhesive strip sticks on smooth and clean surfaces
- Residue-free once removed
Specifications
Specifications
| Autoclavable | Not Autoclavable |
| Capacity (English) | 1.7 gal. |
| Capacity (Metric) | 6.5 L |
| Closure Type | Adhesive |
| Disposable | Single-use |
| For Use With (Application) | Waste Disposal |
| Includes | Bag with Self-adhesive Strip |
| Material | Polyethylene |
| No. per Pack | 1000 Bags/Pk. |
| Width (Metric) | 300 mm |
| Show More |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction