missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Tapered Drying Tubes
Kartell™ Tapered Drying Tubes are ideal for drying gases and feature two ends that have a push-on tapered connection to accommodate rubber hoses.
16.95 € - 21.20 €
Specifications
Material | Polyethylene |
---|---|
Product Type | Drying Tube |
No. per Case | 5 Pack |
No. per Pack | 5 Pack |
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Length (Metric) | Price | Quantity & Availability | |||||
10478272
|
Kartell™
0044600 |
170 mm |
16.95 €
Pack of 5 |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||||
10001041
|
Kartell™
0044800 |
270 mm |
21.20 €
Pack of 5 |
Estimated Shipment: 31-01-2025
Log in to see stock. |
|||||
10162711
|
Kartell™
0044700 |
220 mm |
18.35 €
Pack of 5 |
Estimated Shipment: 05-02-2025
Log in to see stock. |
|||||
Description
- The two ends have push-on tapered connections to take rubber hoses of 8 - 10mm diameters
- Ideal for gases
- Constructed of polyethylene
Specifications
Polyethylene | |
Drying Tube | |
5 Pack | |
5 Pack |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title