Learn More
Thermo Scientific™ Polyethylene Glove Bag, 43cm (17in) x 43cm (17in) x 28cm (11in), 29cm (11.5in) entrance
For use with handling air/moisture sensitive high purity chemicals or materials. Ideal for laboratory use and field sampling.
Brand: Thermo Scientific™ 091717.LL
Code : NEW
Additional Details : Weight : 0.01000kg
Description
Polyethylene Glove Bag is used for laboratory use and field sampling. Used for handling the air and moisture sensitive, high purity chemicals and materials.
This Thermo Scientific brand product was originally part of the Alfa Aesar product portfolio. Some documentation and label information may refer to the legacy brand. The original Alfa Aesar product / item code or SKU reference has not changed as a part of the brand transition to Thermo Scientific.
- A portable alternative to standard glove boxes
- Includes closure, tubing coupler, and cotton gloves
- Ideal for handling air/moisture sensitive, high purity chemicals or materials
- For use in the laboratory and/or field sampling
- Available in a variety of sizes and quantities
Spécification
Polyethylene | |
43 x 43 x 28 cm (17 x 17 x 11 in.) | |
Closure, tubing coupler, Cotton gloves | |
4 Bags |
Clear | |
Field Sampling, Laboratory Use | |
17 in. |
RUO – Research Use Only