missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Kartell™ Plastilab™ Series 300 Graduated Narrow Neck Bottles
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Graduations:
25mL
50mL
100mL
Neck ID (Metric):
23mm
33mm
Description
Feature double-sealing with insert cap to ensure tightness.
- Made from polyethylene
- Sloping shoulders reduce tendency for residue deposits
- No leaking with easy-grip cap
- Tagging points on shoulder and cap ensure tamper-proof closure
- Suitable for storing food stuff
Specifications
Specifications
Capacity (Metric) | 500 mL |
Material | LDPE |
Neck ID (Metric) | 23mm |
Graduations | 50mL |
Certifications/Compliance | EC 1935/2004, EC 10/2011 |
Graduated | Yes |
Mouth | Narrow |
Product Type | Narrow Mouth Bottle |
Closure Type | Insert Cap |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction