missing translation for 'onlineSavingsMsg'
Learn More

Kartell™ Plastilab™ Series 300 Graduated Narrow Neck Bottles

Product Code. 11391155
Click to view available options
Capacity (Metric):
250 mL
500 mL
1000 mL
Graduations:
25mL
50mL
100mL
Neck ID (Metric):
23mm
33mm

Feature double-sealing with insert cap to ensure tightness.

  • Made from polyethylene
  • Sloping shoulders reduce tendency for residue deposits
  • No leaking with easy-grip cap
  • Tagging points on shoulder and cap ensure tamper-proof closure
  • Suitable for storing food stuff

Specifications

Capacity (Metric) 250 mL
Material LDPE
Neck ID (Metric) 23mm
Graduations 25mL
Certifications/Compliance Regulation 1935/2004, EC Regulation 10/2011
Graduated Yes
Mouth Narrow
Product Type Narrow Mouth Bottle
Closure Type Insert Cap
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.