missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Buerkle™ Polyethylene Hose Couplings
Attachable, conical hose couplings for pressureless operation.
21.35 € - 35.95 €
Specifications
Certifications/Compliance | EU Foodstuffs, RoHS |
---|---|
Autoclavable | Autoclavable |
Material | Polyethylene |
For Use With (Application) | Pressureless Operation |
Packaging Quantity | 10/Pk. |
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
---|---|---|---|---|---|---|---|---|---|
Product Code | Brand | Diameter (Metric) | Price | Quantity & Availability | |||||
10704433
|
Buerkle™
8704-0406 |
3 to 5 mm |
21.35 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10742513
|
Buerkle™
8704-0608 |
5 to 7 mm |
23.05 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
10161782
|
Buerkle™
8704-1214 |
11 to 14 mm |
35.95 €
Pack of 10 |
In Stock
Log in to see stock. |
|||||
Description
- Manufactured from polyethylene
- Provided 10 per pack
- Available for a range of hose diameters
Specifications
EU Foodstuffs, RoHS | |
Polyethylene | |
10/Pk. | |
Hose Coupling |
Autoclavable | |
Pressureless Operation | |
Conical |
Spot an opportunity for improvement?Share a Content Correction
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title