missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Fisherbrand™ Polyethylene, Narrow Neck Jerry Can
Click to view available options
Inner Neck Diameter: 314mm
Specifications
Specifications
Capacity (Metric) | 10,000 mL |
Closure Color | Translucent |
Closure Liner | Polyethylene |
Closure Material | Polyethylene |
Closure Type | Tamper |
Diameter (Metric) Inner Neck | 314 mm |
Material | Polyethylene |
Neck Style | Narrow |
No. per Pack | 1 Ea. |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Spot an opportunity for improvement?Share a Content Correction