missing translation for 'onlineSavingsMsg'
Learn More

Medline™ Polyethylene Pasteur Pipets

Product Code. p-8000339
Click to view available options
Volume (Metric):
3 mL
23 mL
Unit Size:
Pack of 100
Pack of 500

Product Code. 12887605

Brand: Medline™ 200062R

Only null left
Add to basket
Add to basket

Use these pipettes for a variety of liquid handling applications. Medline™ Polyethylene Pasteur Pipets are made of transparent, inert and low intensity polyethylene.

  • Graduated each 0.5mL up to 5mL 
  • Volumetrical tolerance: ±10%

Specifications

Diameter (Metric) Outer 7.8 mm
Material Polyethylene
Sterility Non-sterile
Quantity 500 Pack
Top Style Bulb Shaped
Packaging Type Sealed
Color Transparent
Volume (Metric) 3 mL
Length (Metric) 154 mm
Type Pasteur Pipet
Disposable Single-use
Show More Show Less
Product Content Correction

Your input is important to us. Please complete this form to provide feedback related to the content on this product.

Product Title

By clicking Submit, you acknowledge that you may be contacted by Fisher Scientific in regards to the feedback you have provided in this form. We will not share your information for any other purposes. All contact information provided shall also be maintained in accordance with our Privacy Policy.

Thank You! Your feedback has been submitted. Fisher Scientific is always working to improve our content for you. We appreciate your feedback.