missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Description
- Dispensing tip gives ultra-fine stream or can be removed to increase flow
- Suitable for foodstuff
Specifications
Specifications
Capacity (Metric) | 1000 mL |
Height (Metric) With Closure | 220 mm |
Material | Polyethylene |
Type | Wash Bottle |
Product Line | Wash Bottle |
Diameter (Metric) Outer | 95 mm |
Product Content Correction
Your input is important to us. Please complete this form to provide feedback related to the content on this product.
Product Title
Kartell™ Wash Bottle >
Spot an opportunity for improvement?Share a Content Correction